Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mop Pad, White, PK3

  • Mfr # 2XL703

  • Zoro # G813332517


product price: $32.89
/pk 3, $10.96/ea

Key Features

Series
Windup
Overall Length
96 in
Material
Microfiber
Color
White
Features
For Wet/Dry Applications, No Residue, Used for Floor Care
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2XL703
Zoro #
G813332517
UPC #
850023637093
Country of Origin
China

Dimensions

Overall Length
96 in
Overall Width
4 in

Details

Item
Disposable Mop Pad
Series
Windup
Material
Microfiber
Color
White
Features
For Wet/Dry Applications, No Residue, Used for Floor Care
Antimicrobial
No
Compatible Manufacturer Part Number
2XL700, 2XL702

Description

Disposable Mop Pad, Overall Width 4 in, Overall Length 96 in, Color White, Material Microfiber, Series Windup, Antimicrobial No, Compatible Grainger Part Number 837ZL9, 837ZM1, Compatible Manufacturer Part Number 2XL700, 2XL702, Features For Wet/Dry Applications, No Residue, Used for Floor Care, Product Type Refill Rolls, Standards Not Applicable, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.