Zoro Homepage

Sanitizer Wipes, 7.7 inL, 6 inW, PK2

  • Mfr # 2XL422

  • Zoro # G8345954


product price: $100.99
/pk 2, $50.50/ea
Free Shipping & Returns

Key Features

Material
Meltblown Polypropylene
Color
White
Sheet Size
6 in x 8 in
Container Type
Box
Number of Sheets
2300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XL422
Zoro #
G8345954
UPC #
10897979001520
Country of Origin
United States

Dimensions

Sheet Size
6 in x 8 in
Sheet Width
6 in
Sheet Length
7.7 in

Details

Item
Hand Sanitizer Wipes
Material
Meltblown Polypropylene
Color
White
Container Type
Box
Number of Sheets
2300
Series
Mega Roll
Fragrance
Fragrance Free
Requires Dispenser
Yes
Formula
Benzalkonium Chloride 0.13%
Hygiene Series
2XL
Packaging Type
Box
Standards
Contains No Hazardous Components as Defined in 29 CFR 1910.120, FDA
Wipes per Container
2,300
Cleaner Form
Wipes
NSF Rating
Not Rated
Flushable
No

Description

Hand Sanitizer Wipes, Container Type Box, Flushable No, Form Wipes, Formula Benzalkonium Chloride 0.13 Percent, Fragrance Fragrance Free, Hygiene Properties Not Applicable, NSF Rating Not Rated, Series Mega Roll, Standards Contains No Hazardous Components as Defined in 29 CFR 1910.120, FDA, Wipe Length 7.7 in, Wipe Width 6 in, Wipes per Container 2,300, Material Meltblown Polypropylene, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.