Shop 2XL
See all product information
Create Account
Advantage Sanitizing Wipes, 6" W x 8" L Roll, White, 900 PK
- Mfr # TXLL36CT
- Zoro # G104653697
product price:Â
$
155.99
/pk of 4, $39.00/ea
Free Shipping & Returns
Key Features
Container Type
Roll
Size
6" W x 8" L
Color
White
Features
Alcohol-free; Phenol-free; Bleach-free; Ammonia-free; Non-toxic; Non-irritating
Type
Surface Cleaner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXLL36CT
- Zoro #
- G104653697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 6" W x 8" L
Details
- Container Type
- Roll
- Color
- White
- Item
- Advantage Sanitizing Wipes
- Features
- Alcohol-free; Phenol-free; Bleach-free; Ammonia-free; Non-toxic; Non-irritating
- Type
- Surface Cleaner
- Effective to Remove
- Dirt Remover; Oil Remover; Sweat Remover; Odor Remover
- Application
- Multi Surface
- Wipes per Container
- 900
Description
Nonalcohol-based, sanitizing saturated wipes are designed specifically to clean dirt, sweat and body oils. They are FDA-approved to remove 99.9 percent of common germs (in 30 seconds) on hands and skin that may cause illness. One-step wipes require no bottles, sprays or packets. Large, thick wipes come on a roll.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material