Shop 2XL
See all product information
Create Account
Sanitizing Wipes, Non-alcohol, 6"x8", White, PK4
- Mfr # TXLL36
- Zoro # G504653754
product price:Â
$
128.99
/pk of 4, $32.25/ea
Free Shipping & Returns
Key Features
Color
White
Features
Alcohol-free
Length
6 in
Width
8 in
Application
Health Club
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TXLL36
- Zoro #
- G504653754
- UPC #
- 897979001554
- Country of Origin
- United States
Dimensions
- Length
- 6 in
- Width
- 8 in
Details
- Color
- White
- Features
- Alcohol-free
- Item
- Sanitizing Wipe
- Application
- Health Club
Description
Nonalcohol-based, sanitizing saturated wipes are designed specifically to clean dirt, sweat and body oils. They are FDA-approved to remove 99.9 percent of common germs (in 30 seconds) on hands and skin that may cause illness. One-step wipes require no bottles, sprays or packets. Large, thick wipes come on a roll.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.