Zoro Homepage

Towelettes Refill, 6"x8", WE, PK 700

  • Mfr # TXLL38CT

  • Zoro # G602501964


product price: $169.99
/pk 700, $0.24/ea
Free Shipping & Returns

Key Features

Color
White
Length
8"
Width
6"
Application
Multi Surface
Features
Bleach-free; Non-alcohol; Hygienic; Disinfectant; Phenol-free; Quick Drying
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TXLL38CT
Zoro #
G602501964
UPC #
-
Country of Origin
United States

Dimensions

Length
8"
Width
6"

Details

Item
GymWipes Professional Towelettes Bucket Refill
Color
White
Container Type
Pack
Application
Multi Surface
Features
Bleach-free; Non-alcohol; Hygienic; Disinfectant; Phenol-free; Quick Drying
Wipes per Container
700
Targeted Pathogens
Bacteria Remover; Odor Remover

Description

GymWipes Professional Towelettes are specially formulated for workout surfaces. Proven, reliable, nonalcohol-based formula dries fast and easily cleans all kinds of surfaces. It is safe on vinyl, leather, chrome, foam grips, rubber, painted surfaces, metal and even electronic displays. Wipes are alcohol-free, bleach-free and phenol-free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.