Wet Mop, 10"x4-1/4", Silver
Mfr # 2XL700
Zoro # G613332557
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Mop Head Color
Gray
Handle Color
Silver
Mop Connection Type
Quick Change
Mop Head Material
Microfiber
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2XL700
Zoro #
G613332557
UPC #
850023637086
Country of Origin
China
Dimensions
Mop Head Depth
4 1/4 in
Frame Width
12 1/8 in
Mop Head Width
10 in
Frame Depth
3 1/2 in
Minimum Handle Length
53 in
Maximum Handle Length
53 in
Handle Diameter
1 1/8 in
Description
Wet Mop, Product Type Wet Mop, Mop Connection Type Quick Change, Mop Head Material Microfiber, Handle Material Plastic, Mop Head Width 10 in, Mop Head Depth 4 1/4 in, Launderable No, Mop Head Color Gray, Handle Color Silver, Wringer Type Not Applicable, Includes Reservoir Yes, Reservoir Capacity 24 oz, Dry Weight 82 oz, Mop End Type Not Applicable, Includes Wet Mop Tailband Not Applicable, Compatible Grainger Part Number 837ZM0, 837ZM1, Compatible Manufacturer Part Number 2XL701, 2XL702, 2XL703
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.