Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

2Xl White, SpunLace, Body Wipes; Baby Wipes, Fresh 2XL-436

White, SpunLace, Body Wipes; Baby Wipes, Fresh (Discontinued)

  • Mfr # 2XL-436
  • Zoro # G401955982
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2XL-436
Zoro #
G401955982
UPC #
-
Country of Origin
United States

Dimensions

Outside Diameter
9"
Width
7"
Length
8 1/2"

Details

Color
White
Material
SpunLace
Application
Body Wipes; Baby Wipes
For Use With
2XL L435, L80, L82, L65, L85, L86, L63
Net Weight
38 lbs
Packaging Type
Poly Bag Refill
Paper Towel Type
Hand/Body Wet Wipe
Ply
1
Fragrance
Fresh

Description

Convenient, unscented body wipes double as baby wipes, and are a gentle choice for gentle cleaning of skin. Wipes offer perfect versatility for cleaning hands, faces and bottoms. Designed for effective cleaning when water is not an option and where wipes are in high demand. Soft, gentle and effective for everyday use. Refreshing wipes are infused with Aloe Vera and are soothing and non irritating. Contains no parabens, no SLS, no SLEs or harsh cleaning materials. Perfect for use in daycares, hospitals, nursing homes and long-term care facilities. PH balanced, hypoallergenic. No harsh chemicals.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.