Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Oz. Aerospace Protectant Plastic Bottle, White Milky, 303 Aerospace

  • Mfr # 30308

  • Zoro # G3005423


product price: $15.99
/ea

Key Features

Container Size
16 Oz.
Container Type
Plastic Bottle
Color
White Milky
Type
303 Aerospace
pH
7.0 to 7.9 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30308
Zoro #
G3005423
UPC #
082043303089
Country of Origin
United States

Dimensions

Container Size
16 Oz.

Details

Item
Aerospace Protectant
Container Type
Plastic Bottle
Color
White Milky
Type
303 Aerospace
pH
7.0 to 7.9 pH
Appearance
White Milky Liquid
For Use With
Vinyl, Gel-coat, Fiberglass, Carbon fiber, Synthetic/natural rubber, Plastics and Finished Leather
Removes
Dust, Sand, Sunscreen
Base Type
Water
Biodegradable
Biodegradable
Compatible Surface Material
Eisenglass, Fiberglass, Gel Coat, Leather, Rubber, Plastic, PVC, Synthetic Rubber, Vinyl
Features
Anti-Static, Repels Smudges, Dust, Soiling and Staining, Easy to Use, Simply Spray On and Wipe Dry, Matte Finish with No Oily and Greasy Residue, Powerful UV Blockers, Prevents Fading and Cracking, Restores Lost Color and Luster
Cleaner Type
UV Interior Protectants
Minimum pH Level
7
Product Form
Liquid
Butyl-Free
Butyl-Free
Use Location
Exterior, Interior
Maximum pH Level
8
Specific Gravity
1.01
Series
Aerospace Protectant

Description

Vehicle Interior Protectant, Cleaner Type UV Interior Protectants, Base Type Water, Product Form Liquid, Container Type Bottle, Container Size 15.9 fl oz, Use Location Exterior, Interior, Compatible Surface Material Eisenglass, Fiberglass, Gel Coat, Leather, Rubber, Plastic, PVC, Synthetic Rubber, Vinyl, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage Not Applicable, Standards Not Applicable, Minimum pH Level 7, Maximum pH Level 8

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.