
303 Products 3039318 oz Tire Coating & Protectant (Discontinued)
- Mfr # T93-30393
- Zoro # G204166653
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T93-30393
Zoro #
G204166653
UPC #
82043303935
Country of Origin
China
Description
Make sure the tire is clear of any dirt, grime, or previous silicone based tire products. Start with is by using 303 Tire and Rubber Cleaner. Once tire is clean and dry, spray an even coat around the entire surface, it will foam and begin to level itself. Wipe any excess you may have gotten on the wheels, off. Let sit for up to an hour to make sure the coating cures. If you desire more depth from the coating, you may apply a second coat.
Features- Keeps tires looking newer, longer
- Prevents fading caused by UV rays
- Prevents dry rot
- Leaves a satin finish, NO greasy look
- Easy to use, long lasting formula
- Made in the U. S. A
- Size: 18 oz
- Country of Origin: United States
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.