Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Aerospace Cleaner/Protectant Liquid 32 oz

  • Mfr # 310-30306

  • Zoro # G022415292


product price: $32.99
/ea
Sold in multiples of 6 for $197.94

Key Features

Width
4 in
Height
10 in
Length
4 in
Container Size
32 oz
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310-30306
Zoro #
G022415292
UPC #
082043003507
Country of Origin
United States

Dimensions

Width
4 in
Height
10 in
Length
4 in
Container Size
32 oz

Details

Item
Aerospace Cleaner/Protectant
Color
White
Product Form
Liquid

Description

There's a lot of power packed into this one product. A premium surface treatment, Aerospace Protectant not only protects against fading, discoloration and cracking from harmful UV rays, but repels dust and stains, too. Simply spray on and wipe dry for a beautiful, matte finish that protects your vehicle from road grime and favorite belongings from dust and soiling. Best of all, each application will last for months.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.