Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
303 Products Aerospace Protectant 2 Fl Oz 30302

Aerospace Protectant 2 Fl Oz (Discontinued)

  • Mfr # 30302
  • Zoro # G108208053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30302
Zoro #
G108208053
UPC #
82043003101
Country of Origin
United States

Description

Aerospace Protectant 2oz Originally engineered for aerospace and aviation applications, 303 Aerospace Protectant has found its way into millions of homes for daytoday use on vehicles, sports equipment, patio furniture accessories, and more Unlike many protectants that leave greasy residues, Aerospace Protectant dries to a clear matte finish And because it's waterbased, this protectant is safe to use on all products, from your vehicle's paint job and leather seats to internal engine parts There's a lot of power packed into this one product A premium surface treatment, Aerospace Protectant not only protects against fading, discoloration, and cracking from harmful UV rays, but repels dust and stains, too Simply spray on and wipe dry for a beautiful, matte finish that protects your vehicle from road grime and favorite belongings from dust and soiling Best of all, each application will last for months No other protectant beautifies as intensely or preserves as powerfully Keep UVsensitive materials looking new, year after year Features Matte finish with no oily and greasy residue Keeps treated surfaces looking new Prevents fading and cracking Restores lost color and luster Powerful UV blockers AntiStatic, repels smudges, dust, soiling, and staining Easy to use, simply spray on and wipe dry Safe and effective for vinyl, gelcoat, fiberglass, carbon fiber, syntheticnatural rubber, plastic and finished leather Sold as an Individual WARNING This product can expose you to chemicals including Ethylbenzene which is known to the State of California to cause cancer For more information go to P65Warningscagov

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.