Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drawer Slide, 18 in., Undermount, Full Extension, Soft Close, PK 6

  • Mfr # 39.3300.18x6

  • Zoro # G001010425


product price: $159.99
/pk 12, $13.33/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39.3300.18x6
Zoro #
G001010425
UPC #
841572117112
Country of Origin
China

Description

The 3300 Undermount Drawer Slide Series has a chromate finish and a soft-close design that ensures your drawers will never slam shut. The drawer is full extension and can support up to 85 lbs. It also includes front clips and back sockets. Please note that screws are sold separately. Slides are available in 12 in., 15 in., 18 in., and 21 in. L.
•Bulk contractor box
•Front clips and back sockets included
•Hardware fasteners NOT included due to application capacity and variances
•85 lbs. static weight capacity
•For use with 1/2 in. and 5/8 in. drawer boxes
•Not designed for 3/4 in. drawer box sides
•Chromate finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.