
Suite+ Surge Protector, 6 AC Outlets, 6 ft Cord, 900 J, Black (Discontinued)
- Mfr # 360315-10ES-C1
- Zoro # G203467256
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
360315-10ES-C1
Zoro #
G203467256
UPC #
819124014288
Country of Origin
China
Dimensions
Width
11"
Height
1.4"
Length
6 ft
Depth
2"
Details
Voltage
125 V; 15 A
Modes of Protection
Power
Enclosure Material
Plastic
Number of Outlets
6 AC
Joules
900 J
Weight
1.2 lbs
Color
Black
Description
Marrying an innovative feature set with a sleek design, this strip keeps you up and running in style. EMI/RFI power filtration ensures clean, noise-free power. Resettable circuit-breaker enables easy recovery in the event of an overload.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.