Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
360 Electrical Outlet Strip, Surge, 8 ft., Black/Yellow 36003

Outlet Strip, Surge, 8 ft., Black/Yellow (Discontinued)

  • Mfr # 36003
  • Zoro # G800001044
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36003
Zoro #
G800001044
UPC #
819124011270
Country of Origin
China

Dimensions

Cord Length
8 ft.

Details

Item
Outlet Strip
Type
Surge
Number of Outlets
6
Color
Black/Yellow
Standards
UL Listed

Description

360 Pro Heavy Duty Surge Strip with Hexacore - Black/Yellow. Staying connected is more vital than ever. Keeping your devices powered and protected requires better solutions.


  • • 2 adapter spaced outlets fit large plugs.
  • • Ultra-rugged Hexacore construction.
  • • Auto shutdown.
  • • Grounded LEDs 150kHz - 100MHz up to 40 dB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.