Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

82 Series Inline Filter Assembly

  • Mfr # S82-12P12P-10

  • Zoro # G315575269


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Microns
10 Micron
Element Material
17-4 Stainless Steel
Outside Dia. (In.)
1.75 in
Inside Dia. (In.)
3/4" NPT
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S82-12P12P-10
Zoro #
G315575269
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.75 in
Inside Dia. (In.)
3/4" NPT
Overall Width
4 in
Overall Height
8 in

Details

Microns
10 Micron
Element Material
17-4 Stainless Steel
Filter Media
Wire Mesh

Description

This is an 82 series inline filter assembly with 303 Stainless Steel construction. It utilizes 10 Micron Nominal Filtration. It has a 3/4 Female NPT Inlet Port and a 3/4 Female NPT Outlet Port.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.