Zoro Homepage

82 Series Inline Filter Assembly

  • Mfr # S82-2M2M-2X

  • Zoro # G515575250


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Overall Height
8 in
Microns
2 Micron
Outside Dia. (In.)
1 in
Overall Width
4 in
Element Material
303 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S82-2M2M-2X
Zoro #
G515575250
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
8 in
Outside Dia. (In.)
1 in
Overall Width
4 in
Inside Dia. (In.)
1/8" NPT

Details

Microns
2 Micron
Element Material
303 Stainless Steel
Filter Media
Wire Mesh

Description

This is an 82 series inline filter assembly with 303 Stainless Steel construction. It utilizes 2 Micron Nominal Filtration. It has a 1/4 Male NPT Inlet Port and a 1/4 Male NPT Outlet Port.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.