Zoro Homepage

82 Series Inline Filter Assembly

  • Mfr # S82-2M2P-10

  • Zoro # G815575301


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Element Material
303 Stainless Steel
Outside Dia. (In.)
1 in
Overall Height
8 in
Microns
10 Micron
Inside Dia. (In.)
1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S82-2M2P-10
Zoro #
G815575301
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1 in
Overall Height
8 in
Inside Dia. (In.)
1/4" NPT
Overall Width
4 in

Details

Element Material
303 Stainless Steel
Microns
10 Micron
Filter Media
Wire Mesh

Description

This is an 82 series inline filter assembly with 303 Stainless Steel construction. It utilizes 10 Micron Nominal Filtration. It has a 1/4 Male NPT Inlet Port and a 1/4 Female NPT Outlet Port.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.