Zoro Homepage

82 Series Inline Filter Assembly

  • Mfr # S82-2P2M-10

  • Zoro # G915575300


product price: $91.65
/ea
Free Shipping & Returns

Key Features

Microns
10 Micron
Filter Media
Wire Mesh
Outside Dia. (In.)
1 in
Element Material
303 Stainless Steel
Overall Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S82-2P2M-10
Zoro #
G915575300
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1 in
Overall Height
8 in
Overall Width
4 in
Inside Dia. (In.)
1/4" NPT

Details

Microns
10 Micron
Filter Media
Wire Mesh
Element Material
303 Stainless Steel

Description

This is an 82 series inline filter assembly with 303 Stainless Steel construction. It utilizes 10 Micron Nominal Filtration. It has a 1/4 Female NPT Inlet Port and a 1/4 Male NPT Outlet Port.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.