
82 Series Inline Filter Assembly
Mfr # S82-4B4B-40
Zoro # G715575272
product price: $141.99
/ea
Free Shipping & Returns
Key Features
Microns
40 Micron
Element Material
303 Stainless Steel
Overall Height
8 in
Outside Dia. (In.)
1 in
Filter Media
Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S82-4B4B-40
Zoro #
G715575272
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
8 in
Outside Dia. (In.)
1 in
Inside Dia. (In.)
1/4" O-Ring
Overall Width
4 in
Details
Microns
40 Micron
Element Material
303 Stainless Steel
Filter Media
Wire Mesh
Description
This is an 82 series inline filter assembly with 303 Stainless Steel construction. It utilizes 40 Micron Nominal Filtration. It has a 1/4 Female O-ring Inlet Port and a 1/4 Female O-ring Outlet Port.
- • Made in America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.