Zoro Homepage

82 Series Inline Filter Assembly

  • Mfr # S82-4T4T-2X

  • Zoro # G215575307


product price: $99.95
/ea
Free Shipping & Returns

Key Features

Filter Media
Wire Mesh
Outside Dia. (In.)
1 in
Overall Height
8 in
Microns
2 Micron
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S82-4T4T-2X
Zoro #
G215575307
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1 in
Overall Height
8 in
Overall Width
4 in
Inside Dia. (In.)
1/4" Flare

Details

Filter Media
Wire Mesh
Microns
2 Micron
Element Material
303 Stainless Steel

Description

This is an 82 series inline filter assembly with 303 Stainless Steel construction. It utilizes 2 Micron Nominal Filtration. It has a 1/4 Flare Fitting Inlet Port and a 1/4 Flare Fitting Outlet Port.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.