Zoro Homepage

83 Series Inline Filter Assembly

  • Mfr # S83-12F12FN-25WE

  • Zoro # G315575306


product price: $1,370.99
/ea
Free Shipping & Returns

Key Features

Element Material
303 Stainless Steel
Inside Dia. (In.)
3/4" NPT
Overall Height
8 in
Overall Width
4 in
Microns
25 Micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S83-12F12FN-25WE
Zoro #
G315575306
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
3/4" NPT
Overall Height
8 in
Overall Width
4 in
Outside Dia. (In.)
2.5 in

Details

Element Material
303 Stainless Steel
Microns
25 Micron
Filter Media
304 Stainless Steel Wire Mesh

Description

This is an 83 series inline filter assembly with 303 Stainless Steel construction. It utilizes 304 Stainless Steel Wire Mesh Filtration Media and 25 Micron Nominal Filtration. It has a 3/4 Female NPT Inlet Port and a 3/4 Female NPT Outlet Port.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.