Zoro Homepage

83 Series Inline Filter Assembly

  • Mfr # S83-4F4FV-3MD

  • Zoro # G615575266


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Outside Dia. (In.)
1.6 in
Inside Dia. (In.)
1/4" NPT
Element Material
303 Stainless Steel
Microns
3 Micron
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S83-4F4FV-3MD
Zoro #
G615575266
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.6 in
Inside Dia. (In.)
1/4" NPT
Overall Width
4 in
Overall Height
8 in

Details

Element Material
303 Stainless Steel
Microns
3 Micron
Filter Media
Microglass

Description

This is an 83 series inline filter assembly with 303 Stainless Steel construction. It utilizes Microglass Filtration Media and 3 Micron Absolute Filtration. It has a 1/4 Female NPT Inlet Port and a 1/4 Female NPT Outlet Port.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.