Zoro Homepage

84 Series Inline Filter Assembly

  • Mfr # P84-8S8ST-10WE

  • Zoro # G615575242


product price: $1,005.99
/ea
Free Shipping & Returns

Key Features

Inside Dia. (In.)
1/2" O-Ring
Outside Dia. (In.)
1.75 in
Element Material
17-4 Stainless Steel
Overall Height
8 in
Microns
10 Micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P84-8S8ST-10WE
Zoro #
G615575242
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1/2" O-Ring
Outside Dia. (In.)
1.75 in
Overall Height
8 in
Overall Width
4 in

Details

Element Material
17-4 Stainless Steel
Microns
10 Micron
Filter Media
304 Stainless Steel Wire Mesh

Description

This is an 84 series inline filter assembly with 17-4 Stainless Steel construction. It utilizes 304 Stainless Steel Wire Mesh Filtration Media and 10 Micron Nominal Filtration. It has a 1/2 Female O-Ring Inlet Port and a 1/2 Female O-Ring Outlet Port.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.