Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

88 Series Inline Filter Assembly

  • Mfr # G88-4B4B-10WV

  • Zoro # G915575270


product price: $617.99
/ea
Free Shipping & Returns

Key Features

Element Material
316 Stainless Steel
Overall Width
4 in
Overall Height
8 in
Filter Media
Stainles Steel Wire Mesh
Microns
10 Micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G88-4B4B-10WV
Zoro #
G915575270
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
4 in
Overall Height
8 in
Inside Dia. (In.)
1/4" O-Ring
Outside Dia. (In.)
1.75 in

Details

Element Material
316 Stainless Steel
Filter Media
Stainles Steel Wire Mesh
Microns
10 Micron

Description

This is an 87 series inline filter assembly with 316 Stainless Steel construction. It utilizes Stainless Steel Wire Mesh Filter Media with 10 Micron Filtration with 1/4 Female O-Ring Ports. It has a Viton o-ring.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.