Zoro Homepage

88 Series Inline Filter Assembly

  • Mfr # G88-8B8B-10WT

  • Zoro # G815575264


product price: $731.99
/ea
Free Shipping & Returns

Key Features

Element Material
316 Stainless Steel
Microns
10 Micron
Filter Media
Stainles Steel Wire Mesh
Outside Dia. (In.)
1.75 in
Inside Dia. (In.)
1/4" O-Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G88-8B8B-10WT
Zoro #
G815575264
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.75 in
Inside Dia. (In.)
1/4" O-Ring
Overall Height
8 in
Overall Width
4 in

Details

Element Material
316 Stainless Steel
Microns
10 Micron
Filter Media
Stainles Steel Wire Mesh

Description

This is an 88 series inline filter assembly with 316 Stainless Steel construction. It utilizes Stainless Steel Wire Mesh Filter Media with 10 Micron Filtration with 1/2 Female O-Ring Ports. It has a Teflon o-ring.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.