
88 Series Replacment Filter Element
Mfr # G88E10WT
Zoro # G415575152
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Microns
10 Micron
Outside Dia. (In.)
1.37 in
Inside Dia. (In.)
0.75 in
Element Material
Stainles Steel Wire Mesh
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
G88E10WT
Zoro #
G415575152
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
1.37 in
Inside Dia. (In.)
0.75 in
Details
Microns
10 Micron
Element Material
Stainles Steel Wire Mesh
Description
This is an 88 series inline replacement filter with 316 Stainless Steel construction. It has Stainless Steel Wire Mesh Filter Media with 10 Micron FiltrationIt utilizes a Teflon o-ring.
- • Made in America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.