Zoro Homepage

88 Series Replacment Filter Element

  • Mfr # G88E10WV

  • Zoro # G215575277


product price: $97.69
/ea
Free Shipping & Returns

Key Features

Microns
10 Micron
Element Material
Stainles Steel Wire Mesh
Outside Dia. (In.)
1.37 in
Inside Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G88E10WV
Zoro #
G215575277
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
1.37 in
Inside Dia. (In.)
0.75 in

Details

Microns
10 Micron
Element Material
Stainles Steel Wire Mesh

Description

This is an 88 series inline replacement filter with 316 Stainless Steel construction. It has Stainless Steel Wire Mesh Filter Media with 10 Micron FiltrationIt utilizes a Viton o-ring.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.