Zoro Homepage

89 Series Replacement Spin-On Filter Element

  • Mfr # 89E10CLN

  • Zoro # G415575206


product price: $23.25
/ea

Key Features

Microns
10 Micron
Element Material
Cellulose
Outside Dia. (In.)
3.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89E10CLN
Zoro #
G415575206
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.73 in

Details

Microns
10 Micron
Element Material
Cellulose

Description

This is a 89 Series spin-on replacement filter element. It is consructed out of Cellulose filter media. It is rated at 10 micron miltration and utilizes a Nitrile o-ring material.Norman Filter Replacement Part#: 416G-20DN
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.