
89 Series Replacement Spin-On Filter Element
Mfr # 89E3CWLN
Zoro # G015575286
product price: $37.95
/eaKey Features
Microns
3 Micron
Outside Dia. (In.)
3.73 in
Element Material
Water Absorbing Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89E3CWLN
Zoro #
G015575286
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
3.73 in
Details
Microns
3 Micron
Element Material
Water Absorbing Cellulose
Description
This is a 89 Series spin-on replacement filter element. It is consructed out of Water Absorbing Cellulose filter media. It is rated at 3 micron miltration and utilizes a Nitrile o-ring material.Norman Filter 5000 Series Replacement
- • Made in America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.