Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

89 Series Replacement Spin-On Filter Element

  • Mfr # 89E3MSN

  • Zoro # G415575251


product price: $53.15
/ea

Key Features

Microns
3 Micron
Element Material
Microglass
Outside Dia. (In.)
3.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89E3MSN
Zoro #
G415575251
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
3.73 in

Details

Microns
3 Micron
Element Material
Microglass

Description

This is a 89 Series spin-on replacement filter element. It is consructed out of Microglass filter media. It is rated at 3 micron miltration and utilizes a Nitrile o-ring material.Norman Filter 5000 Series Replacement
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.