
90 Series Replacement Spin-On Filter Element
Mfr # 90E10CLN
Zoro # G315575153
product price: $45.95
/eaKey Features
Microns
10 Micron
Outside Dia. (In.)
4.91 in
Element Material
Cellulose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90E10CLN
Zoro #
G315575153
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
4.91 in
Details
Microns
10 Micron
Element Material
Cellulose
Description
This is a 90 series replacement spin-on filter. It is constructed out of Cellulose filter media with 10 micron filtration. It utilizes a large bowl with Nitrile o-ring material.
- • Made in America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.