Zoro Homepage

90 Series Replacement Spin-On Filter Element

  • Mfr # 90E3CSN

  • Zoro # G315575252


product price: $33.15
/ea

Key Features

Microns
3 Micron
Element Material
Cellulose
Outside Dia. (In.)
4.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90E3CSN
Zoro #
G315575252
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
4.91 in

Details

Microns
3 Micron
Element Material
Cellulose

Description

This is a 90 series replacement spin-on filter. It is constructed out of Cellulose filter media with 3 micron filtration. It utilizes a small bowl with Nitrile o-ring material.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.