
90 Series Replacement Spin-On Filter Element
Mfr # 90E3MSN
Zoro # G615575198
product price: $71.75
/eaKey Features
Microns
3 Micron
Outside Dia. (In.)
4.91 in
Element Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90E3MSN
Zoro #
G615575198
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
4.91 in
Details
Microns
3 Micron
Element Material
Microglass
Description
This is a 90 series replacement spin-on filter. It is constructed out of Microglass filter media with 3 micron filtration. It utilizes a small bowl with Nitrile o-ring material.
- • Made in America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.