
Replacment Filter Element
Mfr # 234-3MDN
Zoro # G615575228
product price: $178.99
/ea
Free Shipping & Returns
Key Features
Microns
3 Micron
Flow Rate
16 GPM
Outside Dia. (In.)
1.785 in
Inside Dia. (In.)
1 in
Element Material
Microglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234-3MDN
Zoro #
G615575228
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia. (In.)
1.785 in
Inside Dia. (In.)
1 in
Details
Microns
3 Micron
Flow Rate
16 GPM
Element Material
Microglass
Description
This is a 234 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Microglass filter media. Rated at 3 micron filtration with Nitrile o-ring material. Norman Filter Replacement Part#: 536F-B3CL
- • Made in America
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.