Zoro Homepage

Replacment Filter Element

  • Mfr # 284-10WEN

  • Zoro # G015575248


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Microns
10 Micron
Flow Rate
24 GPM
Inside Dia. (In.)
1.26 in
Outside Dia. (In.)
2.02 in
Element Material
304 Stainless Steel Wire Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
284-10WEN
Zoro #
G015575248
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1.26 in
Outside Dia. (In.)
2.02 in

Details

Microns
10 Micron
Flow Rate
24 GPM
Element Material
304 Stainless Steel Wire Mesh

Description

This is a 284 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 304 Stainless Steel Wire Mesh filter media. Rated at 10 micron filtration with Nitrile o-ring material. Norman Filter Replacement Part#: 586G-2XDL
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.