Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacment Filter Element

  • Mfr # 284R1-30MWGV

  • Zoro # G715575173


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Microns
30 Micron
Flow Rate
24 GPM
Outside Dia. (In.)
2.02 in
Element Material
316 Stainless Steel Weleded Element
Inside Dia. (In.)
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
284R1-30MWGV
Zoro #
G715575173
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
2.02 in
Inside Dia. (In.)
1 in

Details

Microns
30 Micron
Flow Rate
24 GPM
Element Material
316 Stainless Steel Weleded Element

Description

This is a 284 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 316 Stainless Steel Weleded Element filter media. Rated at 30 micron filtration with Viton o-ring material.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.