Zoro Homepage

Replacment Filter Element

  • Mfr # 286R1-60MWGV

  • Zoro # G215575161


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Microns
60 Micron
Flow Rate
50 GPM
Element Material
316 Stainless Steel Weleded Element
Inside Dia. (In.)
1.373 in
Outside Dia. (In.)
2.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
286R1-60MWGV
Zoro #
G215575161
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
1.373 in
Outside Dia. (In.)
2.37 in

Details

Microns
60 Micron
Flow Rate
50 GPM
Element Material
316 Stainless Steel Weleded Element

Description

This is a 286 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of 316 Stainless Steel Weleded Element filter media. Rated at 60 micron filtration with Viton o-ring material.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.