Zoro Homepage

Replacment Filter Element, rated at 3 micron filtration

  • Mfr # 231-03CAN

  • Zoro # G315503088


product price: $11.65
/ea

Key Features

Microns
3 Micron
Flow Rate
4 GPM
Element Material
Cellulose
Inside Dia. (In.)
0.646 in
Outside Dia. (In.)
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231-03CAN
Zoro #
G315503088
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia. (In.)
0.646 in
Outside Dia. (In.)
1.125 in

Details

Microns
3 Micron
Flow Rate
4 GPM
Element Material
Cellulose

Description

This is a 231 Series Filter Element. This is a replacement filter for high pressure applications. It is constructed out of Cellulose filter media. Rated at 3 micron filtration with Nitrile o-ring material.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.