Zoro Homepage

Sintered Filter Disc SFD Elements

  • Mfr # SFD-2000-.750-18W

  • Zoro # G615575310


product price: $17.55
/ea

Key Features

Microns
18 Micron
Element Material
Pleated Wire Mesh
Outside Dia. (In.)
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFD-2000-.750-18W
Zoro #
G615575310
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia. (In.)
0.75 in

Details

Microns
18 Micron
Element Material
Pleated Wire Mesh

Description

This is a pleated wire mesh filter discwith a 0.750 diameter and 18 absolute micron filtration.
  • • Made in America

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.