Zoro Homepage

Drum Putty, 1 lb., Seal Fuel Tanks

  • Mfr # 84304

  • Zoro # G3970461


product price: $21.79
/ea

Key Features

Color
Gray
Used For
Sealing Fuel Tanks
Recycled Content (%)
No Recycled Content
Fluid Compatibility
Fuels; Chemicals and other Fluids
Container Type
Tub
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84304
Zoro #
G3970461
UPC #
-
Country of Origin
United States

Dimensions

Size
1 lb
Container Size
1 lb

Details

Item
Leak Repair Putty
Color
Gray
Used For
Sealing Fuel Tanks
Recycled Content (%)
No Recycled Content
Fluid Compatibility
Fuels; Chemicals and other Fluids
Container Type
Tub
Form
Putty
Formulation
Bentonite; Polymer
Compatible Surfaces
Metal

Description

Leak Repair Putty, Color Gray, Compatible Surfaces Metal, Container Size 1 lb, Container Type Tub, Fluid Compatibility Chemicals, Fuels, Form Putty, Formulation Bentonite; Polymer, Recycled Content ( Percent) No Recycled Content

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.