Drum Putty, Seal Fuel Tanks
Mfr # 9029A
Zoro # G3887344
product price: $8.89
/eaKey Features
Color
Gray
Used For
Sealing Fuel Tanks
Container Size
0.5 lb
Formulation
Bentonite; Polymer
Recycled Content (%)
No Recycled Content
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9029A
Zoro #
G3887344
UPC #
-
Country of Origin
United States
Dimensions
Size
1/2 lb
Container Size
0.5 lb
Details
Item
Leak Repair Putty
Color
Gray
Used For
Sealing Fuel Tanks
Formulation
Bentonite; Polymer
Recycled Content (%)
No Recycled Content
Container Type
Tub
Form
Putty
Compatible Surfaces
Metal
Fluid Compatibility
Fuels; Chemicals and other Fluids
Description
Leak Repair Putty, Color Gray, Compatible Surfaces Metal, Container Size 0.5 lb, Container Type Tub, Fluid Compatibility Chemicals, Fuels, Form Putty, Formulation Bentonite; Polymer, Recycled Content ( Percent) No Recycled Content
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.