Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
3B Scientific Demonstration Polarimeter 1002906

Demonstration Polarimeter (Discontinued)

  • Mfr # 1002906
  • Zoro # G300686468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1002906
Zoro #
G300686468
UPC #
-
Country of Origin
Unknown

Description

For the demonstration of optical activity, determination of specific rotation, and for determining concentration for a known specific rotation. Demonstration instrument for use on a overhead projector in front of a larger audience. A yellow filter (for more precise measurement accuracy) and a polarizer are embedded in a black plastic base plate. A cell containing a solution of the substance to be investigated with 50 mm and 100 mm markings is inserted into the holder. The analyzer is situated above this set-up in a holder with rotary handle and pointer. By turning the analyzer the rotation angle can be read off an illuminated scale from +40° up to –40° with 1° scale division. Dimensions: 370 mm x 330 mm x 190 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.