
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1010250
Zoro #
G500902139
UPC #
-
Country of Origin
Unknown
Description
Waterproof anemometer for measuring wind speed. Indication of wind chill temperature based on the combination of air temperature and wind speed. Indication of mean and maximum speeds. Wind curves on the Beaufort scale. Supplied with closeable cover.
Wind speed: 0,2 ... 30 m/s
Accuracy: ±5% of mean wind speed
Units: km/h, m/h, m/s or knots
Temperature: -30° to +59°C
Battery: 3.0 V (CR2032)
Dimensions: 137 × 50 × 18 mm3
Wind speed: 0,2 ... 30 m/s
Accuracy: ±5% of mean wind speed
Units: km/h, m/h, m/s or knots
Temperature: -30° to +59°C
Battery: 3.0 V (CR2032)
Dimensions: 137 × 50 × 18 mm3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.