Shop All Lab Equipment Parts
3B Scientific
Plug-In Power Supply 12VAC 2000 mA @115V
Mfr # 1012899
Zoro # G000902035
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3B Scientific
- MFR # 1012899
- Zoro # G000902035
- Country of Origin Unknown
- Category Lab Equipment Parts
Description
Plug-in power supply with 5.5x2.5-mm co-axial power connector.
Safety transformer conforming to EN 61558-2-6
Safe isolation between power supply and output circuits
Specifications:
Voltage: 12 V AC
Max current: 2000 mA
Mains voltage: 115 V, 50/60 Hz
Safety transformer conforming to EN 61558-2-6
Safe isolation between power supply and output circuits
Specifications:
Voltage: 12 V AC
Max current: 2000 mA
Mains voltage: 115 V, 50/60 Hz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Silicone Stopper # 3, PK12 (UNSST3)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, 1000 mL, PK2 (5PRZ1)
- LAB SAFETY SUPPLY Sterile Petri Dish, 15mL, PK500 (667694)
- SPECTRUM Water, HPLC Grade-4L, PK4 (HP902-4LT-CS4)
- 3B SCIENTIFIC pH - Indicator Test Sticks, pH 0-14 (1003794)
- 3B SCIENTIFIC 3 Double Slits of Different Widths (1000596)
- 3B SCIENTIFIC Lab Supplies, Steam Engine B (1012801)
- 3B SCIENTIFIC Helmholtz Resonator d=40mm (1003522)
- 3B SCIENTIFIC Chladni Plate, Square (1000706)
- 3B SCIENTIFIC Apparat. f. Invest. of Capillary Effects (1003510)
- 3M 4" DIA CLEAN N STRIP 10/DISC(BAG) (3M07460)
- 3B Scientific Lab Equipment Parts