
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1002726
Zoro #
G900478197
UPC #
-
Country of Origin
Unknown
Description
Reasonably priced, sturdy and easy-to-use analog measuring instrument with moving coil instrument and rectifier, particularly well-suited for student and practical experiments, may be used as a DC micro-ammeter and DC millivoltmeter. This device has only one control knob, includes safety sockets and quick-break fuses, is electrically protected and double-insulated.
Specifications:
Measurement ranges: 100 mV DC, 30 μA DC, 3 mA DC
Integrated resistance: 3333 Ohm, 460 Ohm, 500 Ohm
Accuracy: ± 1.5%
Zero point: center
Mirrored scale: yes
Connection: 4-mm-security sockets
Fuse: 0.315 A HBC 380 V 50 kA
Dimensions: 165 mm x 105 mm x 50 mm
Weight: 450 g
Specifications:
Measurement ranges: 100 mV DC, 30 μA DC, 3 mA DC
Integrated resistance: 3333 Ohm, 460 Ohm, 500 Ohm
Accuracy: ± 1.5%
Zero point: center
Mirrored scale: yes
Connection: 4-mm-security sockets
Fuse: 0.315 A HBC 380 V 50 kA
Dimensions: 165 mm x 105 mm x 50 mm
Weight: 450 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.