Zoro Homepage
This item is Discontinued.
3D Maxpider Carbon Fiber Embossed Pattern Kagu Black 3rd Row for 2016-2017 Kia Sorento L1KA03031509

Carbon Fiber Embossed Pattern Kagu Black 3rd Row for 2016-2017 Kia Sorento (Discontinued)

  • Mfr # L1KA03031509
  • Zoro # G415765164
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1KA03031509
Zoro #
G415765164
UPC #
842132094539
Country of Origin
China

Description

Unlike the traditional floor mats with heavy weights commercial rubbery looking 3D MAXpider fit floor mats are the revolutionary interior protection for your vehicles with an innovative unique three-layer structure. The digitized three dimensional design measured to exact cabin contours of your vehicle for trapping mess and spills yet patented anti-skid backing keeps mats in place without harming the original Carpet Choices of stylish carbon fiber texture rubber surface or classic looped fabric surface. Features -Carbon Fiber Embossed Pattern Kagu Black 3rd Row for 2016-2017 Kia Sorento -Patented Maxpider fiber on all floor/cargo liners with innovative 3-layer construction -Proudly made by the 2012 SEMA awarded manufacturer of the Best New Interior Accessory Product -Raised Edges Give Maximum Coverage -Waterproof Effectively Protects Vehicles Interior -Maxpider Patented Bottom Layer Keeps Mats in Place Without Harming Original Carpet -Shock and Sound Absorbent Inner Layer -Easy Care Non-Slip Rubber Surface Layer -Environmental Friendly Material Non-Toxic and Oderless Specifications - Color: Black - Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.