Kagu R2 Floor Mat for 2018 Hyundai Elantra GT, Black

  • Mfr # L1HY08121509

  • Zoro # G815816633


product price:  $117.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L1HY08121509
Zoro #
G815816633
UPC #
190204023155
Country of Origin
China

Description

Unlike the traditional floor mats with heavy weights commercial rubbery looking; 3D MAXpider custom-fit floor mats are the revolutionary interior protection for your vehicles with an innovative unique three-layer structure. The digitized three dimensional design measured to exact cabin contours of your vehicle for trapping mess and spills yet patented anti-skid backing keeps mats in place without harming the original carpet. Choices of stylish carbon fiber texture rubber surface or classic looped fabric surface. Features -3D digitized design matches each vehicle application -Raised edges give maximum coverage -Waterproof effectively protects vehicles interior -Maxpider patented bottom layer keeps mats in place without harming original carpet -Shock and sound absorbent inner layer -Easy care non-slip rubber surface layer -Environmental friendly material non-toxic and odorless Compatibility -2018 Hyundai Elantra GT Specifications - Color: Black - Material: Rubber - Style: Molded - Weight: 3.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.