Zoro Homepage

3D Connexion SpaceMouse Pro

  • Mfr # 3DX700040

  • Zoro # G810107545


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Full-size, soft-coated hand rest, 4 x Application Command Buttons, 4 x keyboard modifiers (Ctrl, Alt, Shift, Esc), 4 x QuickView Keys, Rotation Toggle Key, Menu Key and Fit Key ; Palm Rest
Compatible With
Red Hat Enterprise Linux WS 5
Corded/Wireless
Corded
Green Environmental Attribute
Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DX700040
Zoro #
G810107545
UPC #
821123700406
Country of Origin
China

Details

Item
3D Input Device
Color
Black
Features
Full-size, soft-coated hand rest, 4 x Application Command Buttons, 4 x keyboard modifiers (Ctrl, Alt, Shift, Esc), 4 x QuickView Keys, Rotation Toggle Key, Menu Key and Fit Key ; Palm Rest
Compatible With
Red Hat Enterprise Linux WS 5
Corded/Wireless
Corded
Green Environmental Attribute
Environmentally Friendly
Pointing Device Host Interface
USB
Platform Supported
Linux
Number of Programmable Buttons
15

Description

SpaceMouse Pro is the optimal tool for engineers, designers and architects worldwide to create 3D designs across an increasing variety of industries. Delivering intuitive, effortless, precision 3D navigation in CAD applications, the SpaceMouse Pro experience cannot be reproduced with a standard mouse and keyboard. 3Dconnexion's patented 6-Degrees-of-Freedom 6DoF sensor is explicitly designed to manipulate digital content and camera positions in industry-leading CAD applications. Push, pull, twist or tilt the 3Dconnexion controller cap to simply and intuitively pan, zoom and rotate your 3D drawing. This frees your other hand to simultaneously utilize a standard mouse to select, create or edit models with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.