Zoro Homepage

CadMouse Compact

  • Mfr # 3DX700081

  • Zoro # G110107528


product price: $88.65
/ea
Free Shipping & Returns

Key Features

Color
Black
Features
Dedicated middle mouse button, Compact ergonomic shape, High resolution sensor, Switches' durability of 50 million clicks, Smart Mouse Wheel 2, QuickZoom, Specially developed PTFE feet
Compatible With
Mac OS X 10.11 El Capitan, Windows 10, Windows 8.1
Number of Buttons
7
Width
2.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3DX700081
Zoro #
G110107528
UPC #
821123700819
Country of Origin
China

Dimensions

Width
2.8 in
Length
4.5 in
Height
1.6 in

Details

Item
Mouse
Color
Black
Features
Dedicated middle mouse button, Compact ergonomic shape, High resolution sensor, Switches' durability of 50 million clicks, Smart Mouse Wheel 2, QuickZoom, Specially developed PTFE feet
Compatible With
Mac OS X 10.11 El Capitan, Windows 10, Windows 8.1
Number of Buttons
7
Power Source
Cable
Movement Detection
Optical
Scroller Type
Scroll Wheel
Number of Programmable Buttons
5
Platform Supported
Mac, Windows
Movement Resolution
7200 dpi
OS Compatibility
Windows 8.1, Windows 10, Mac OS X 10.11 El Capitan
Pointing Device Connectivity Technology
Cable
Green Environmental Attribute
Environmentally Friendly
Pointing Device Features
Ergonomic
Pointing Device Host Interface
USB
Polling Rate
1 kHz

Description

The CadMouse Compact is the ultimate wired mouse specifically suited for design and engineering professionals who prefer to use a compact form factor for their hand size and grip type. Demonstrating our refined precision technology in a compact body, it is ideal for those who frequently switch environments, requiring faster and more agile movement. 3Dconnexion has met a design challenge by introducing a dedicated middle mouse button despite a compact size, which allows to reduce the required actuation pressure up to four times less. This provides a more delicate, precise click requiring less force than scroll wheel clicks on traditional mice. It also reduces the muscle and tendon discomfort frequently encountered during long working sessions. Renowned for its refined precision technology, the mouse guarantees ever reliable and consistent pointer control, regardless of hand movement. The high-resolution optical sensor of 7200 dpi promises zero smoothing, acceleration or filtering for quality results on every project, and polling rate up to 1,000Hz. And thanks to the synergy between the mouse feet material, comprised of polytetrafluoroethylene PTFE, with the CadMouse Pad, a perfected equilibrium between static and dynamic friction is created, giving users the finest precision. The mouse's Switch Mechanical Life is designed to handle over 50 million clicks to its buttons. It is engineered with the best resistant materials and components for greater durability. This, combined with its built-to-last design, means CAD professionals will experience high-quality use with additional piece of mind. CAD professionals need to zoom in-and-out of 3D environments with precision, and an ability to scroll through long documents with control and efficiency during a fast-paced workday. Thanks to improved 3DxWare 10 Software, conveniently located QuickZoom buttons, and an advanced Smart Scroll Wheel 2, CAD users will experience meticulous control of their drawings and 3D images, and easy document navigation tailored to their needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.