
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3DX-700082
Zoro #
G2232392
UPC #
821123700826
Country of Origin
Unknown
Dimensions
Height
1.5"
Length
4.3"
Width
2.7"
Details
Color
Black
Product Type
Mouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.